Motion
RAPTOR 10HCB 14MM H7

DODGE
RAPTOR 10HCB 14MM H7

RAPTOR 10HCB 14MM H7
Mi Item #08522188
MFR #RAPTOR 10HCB 14MM H7
Price$467.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 10HCB 14MM H7

RAPTOR 10HCB 14MM H7
Mi Item #08522188
MFR #RAPTOR 10HCB 14MM H7

Mfr description
RAPTOR 10HCB 14MM H7 COUPLINGS/FLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.00/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    14 mm
  • Bore Length
    1.88 in
  • Coupling Size
    10
  • Length Through Bore  
    1.8800 in
  • Outside Diameter
    3.65 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bore Fit
    Transitional
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.31 hp
  • ISO Fit Standard
    H7
  • Lubrication
    None
  • Manufacturer Catalog Number
    016288
  • Maximum Speed
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    1456 in-lb
  • UPC_NO
    781568818930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)