Motion
RAPTOR 140HCB 95M M7

DODGE
RAPTOR 140HCB 95M M7

RAPTOR 140HCB 95M M7
MI ITEM #08522391
MFR #RAPTOR 140HCB 95M M7
List Price$12,699.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 140HCB 95M M7

RAPTOR 140HCB 95M M7
MI ITEM #08522391
MFR #RAPTOR 140HCB 95M M7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,699.16/each for your price

Overview

Mfr description
RAPTOR 140HCB 95M COUPLINGS/FLEX CLUTCH

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    540 hp
  • Manufacturer Catalog Number
    016526
  • UPC_NO
    782477447693
  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Fit
    Interference
  • Bore Length
    7 in
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Hub
  • Coupling Size
    140
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    1500 rpm
  • Outside Diameter
    20.88 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    340340 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • ISO Fit Standard
    M7
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text