Motion
RAPTOR 140HCB 110M P7

DODGE
RAPTOR 140HCB 110M P7

RAPTOR 140HCB 110M P7
MI ITEM #08522394
MFR #RAPTOR 140HCB 110M P7
Price$13,332.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 140HCB 110M P7

RAPTOR 140HCB 110M P7
MI ITEM #08522394
MFR #RAPTOR 140HCB 110M P7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,332.99/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    110 mm
  • Bore Length
    7 in
  • Coupling Size
    140
  • Length Through Bore  
    7.0000 in
  • Outside Diameter
    20.88 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    540 hp
  • ISO Fit Standard
    P7
  • Lubrication
    None
  • Manufacturer Catalog Number
    016529
  • Maximum Speed
    1500 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    340340 in-lb
  • UPC_NO
    782477447723

Overview

Mfr description
RAPTOR 140HCB 110M COUPLINGS/FLEX CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought