Motion
RAPTOR 20HCBM 22MM H7

DODGE
RAPTOR 20HCBM 22MM H7

RAPTOR 20HCBM 22MM H7
MI ITEM #08522645
MFR #RAPTOR 20HCBM 22MM H7
List Price$576.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 20HCBM 22MM H7

RAPTOR 20HCBM 22MM H7
MI ITEM #08522645
MFR #RAPTOR 20HCBM 22MM H7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.53/each for your price

Overview

Mfr description
RAPTOR 20HCBM 22MM H7 COUPLINGS/FLEX

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    3.66 hp
  • Manufacturer Catalog Number
    016936
  • UPC_NO
    782477421181
  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Fit
    Transitional
  • Bore Length
    2.06 in
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Hub
  • Coupling Size
    20
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    6600 rpm
  • Outside Diameter
    4.48 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    2308 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • ISO Fit Standard
    H7
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text