Motion
RAPTOR E120 INCH HARDWARE KIT

DODGE
RAPTOR E120 INCH HARDWARE KIT

RAPTOR E120 INCH HARDWARE KIT
MI ITEM #08522708
MFR #RAPTOR E120 INCH HARDWARE KIT
List Price$495.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E120 INCH HARDWARE KIT

RAPTOR E120 INCH HARDWARE KIT
MI ITEM #08522708
MFR #RAPTOR E120 INCH HARDWARE KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$495.79/each for your price

Overview

Mfr description
RAPTOR E120 INCH HARDWARE KIT

Specifications

  • UPC_NO
    782477449208
  • Coupling Component
    Hardware
  • Coupling Size
    120
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    170170 in-lb
  • Maximum Speed
    1800 rpm
  • Number Of Bolts
    24
  • Tightening Torque
    Central Bolt 3846 in pound (pound in)
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought