Motion
RAPTOR 2M METRIC HARDWARE KIT

DODGE
RAPTOR 2M METRIC HARDWARE KIT

RAPTOR 2M METRIC HARDWARE KIT
MI ITEM #08522710
MFR #RAPTOR 2M METRIC HARDWARE KIT
Your Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 2M METRIC HARDWARE KIT

RAPTOR 2M METRIC HARDWARE KIT
MI ITEM #08522710
MFR #RAPTOR 2M METRIC HARDWARE KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.50/each(List $58.08)

Overview

Mfr description
RAPTOR 2M METRIC HARDWARE KIT

Specifications

  • UPC_NO
    781568839287
  • Coupling Component
    Hardware
  • Coupling Size
    2
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    194 in-lb
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Tightening Torque
    Central Bolt 126 in pound (pound in)
  • Width
    0 cm
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought