Motion
RAPTOR 40M-50M METRIC HARDWARE KIT

DODGE
RAPTOR 40M-50M METRIC HARDWARE KIT

RAPTOR 40M-50M METRIC HARDWARE KIT
MI ITEM #08522713
MFR #RAPTOR 40M-50M METRIC HARDWARE KIT
List Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 40M-50M METRIC HARDWARE KIT

RAPTOR 40M-50M METRIC HARDWARE KIT
MI ITEM #08522713
MFR #RAPTOR 40M-50M METRIC HARDWARE KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.83/each for your price

Overview

Mfr description
RAPTOR 40M-50M METRIC HARDWARE KIT

Specifications

  • UPC_NO
    781568839317
  • Coupling Component
    Hardware
  • Coupling Size
    40, 50
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Number Of Bolts
    16
  • Tightening Torque
    Central Bolt 603 in pound (pound in)
  • Width
    0 cm
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text