Motion
RAPTOR 60M-80M METRIC HARDWARE KIT

DODGE
RAPTOR 60M-80M METRIC HARDWARE KIT

RAPTOR 60M-80M METRIC HARDWARE KIT
MI ITEM #08522714
MFR #RAPTOR 60M-80M METRIC HARDWARE KIT
Price$138.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 60M-80M METRIC HARDWARE KIT

RAPTOR 60M-80M METRIC HARDWARE KIT
MI ITEM #08522714
MFR #RAPTOR 60M-80M METRIC HARDWARE KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.32/each

Specifications

Dimensions

  • Coupling Size
    60, 70, 80
  • Width
    0 cm

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 1022 in pound (pound in)
  • UPC_NO
    781568839324

Overview

Mfr description
RAPTOR 60M-80M METRIC HARDWARE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought