Motion
RAPTOR 120M METRIC HARDWARE KIT

DODGE
RAPTOR 120M METRIC HARDWARE KIT

RAPTOR 120M METRIC HARDWARE KIT
MI ITEM #08522716
MFR #RAPTOR 120M METRIC HARDWARE KIT
Price$495.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 120M METRIC HARDWARE KIT

RAPTOR 120M METRIC HARDWARE KIT
MI ITEM #08522716
MFR #RAPTOR 120M METRIC HARDWARE KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$495.79/each

Specifications

Dimensions

  • Coupling Size
    120

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    1800 rpm
  • Number Of Bolts
    24
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 4581 in pound (pound in)
  • Torque Rating (in-lb)
    170170 in-lb
  • UPC_NO
    782477449338

Overview

Mfr description
RAPTOR 120M METRIC HARDWARE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought