Motion
RAPTOR 140M METRIC HARDWARE KIT

DODGE
RAPTOR 140M METRIC HARDWARE KIT

RAPTOR 140M METRIC HARDWARE KIT
Mi Item #08522717
MFR #RAPTOR 140M METRIC HARDWARE KIT
Price$838.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 140M METRIC HARDWARE KIT

RAPTOR 140M METRIC HARDWARE KIT
Mi Item #08522717
MFR #RAPTOR 140M METRIC HARDWARE KIT

Mfr description
RAPTOR 140M METRIC HARDWARE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.80/each

Specifications

Dimensions

  • Axial Misalignment
    0.3125 in
  • Coupling Size
    140

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    1500 rpm
  • Number Of Bolts
    32
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 7798 in pound (pound in)
  • Torque Rating (in-lb)
    340340 in-lb
  • UPC_NO
    782477449345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)