Motion
RAPTOR ES5M SPACER EXTENSION KIT

DODGE
RAPTOR ES5M SPACER EXTENSION KIT

RAPTOR ES5M SPACER EXTENSION KIT
MI ITEM #08522721
MFR #RAPTOR ES5M SPACER EXTENSION KIT
List Price$308.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES5M SPACER EXTENSION KIT

RAPTOR ES5M SPACER EXTENSION KIT
MI ITEM #08522721
MFR #RAPTOR ES5M SPACER EXTENSION KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.81/each for your price

Overview

Mfr description
RAPTOR ES5M SPACER EXTENSION

Specifications

  • Coupling Style
    Split-Tire
  • Horsepower @ 100 RPM
    1.47 hp
  • UPC_NO
    781568839133
  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Component
    Spacer Extension
  • Coupling Size
    5
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Parallel Misalignment
    0.1875 in
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    926 in-lb
  • Number Of Bolts
    8
  • Width
    0 cm
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text