Motion
RAPTOR ES20M SPACER EXTENSION KIT

DODGE
RAPTOR ES20M SPACER EXTENSION KIT

RAPTOR ES20M SPACER EXTENSION KIT
MI ITEM #08522723
MFR #RAPTOR ES20M SPACER EXTENSION KIT
List Price$342.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES20M SPACER EXTENSION KIT

RAPTOR ES20M SPACER EXTENSION KIT
MI ITEM #08522723
MFR #RAPTOR ES20M SPACER EXTENSION KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.80/each for your price

Overview

Mfr description
RAPTOR ES20M SPACER EXTENSION

Specifications

  • Horsepower @ 100 RPM
    3.66 hp
  • UPC_NO
    781568839188
  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Component
    Spacer Extension
  • Coupling Size
    20
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Parallel Misalignment
    0.1875 in
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2308 in-lb
  • Maximum Speed
    6600 rpm
  • Number Of Bolts
    12
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text