Motion
RAPTOR ES60M SPACER EXTENSION KIT

DODGE
RAPTOR ES60M SPACER EXTENSION KIT

RAPTOR ES60M SPACER EXTENSION KIT
MI ITEM #08522727
MFR #RAPTOR ES60M SPACER EXTENSION KIT
Price$1,033.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES60M SPACER EXTENSION KIT

RAPTOR ES60M SPACER EXTENSION KIT
MI ITEM #08522727
MFR #RAPTOR ES60M SPACER EXTENSION KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,033.64/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    60
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Spacer Extension
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    19.8 hp
  • Lubrication
    None
  • Maximum Speed
    3800 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Parts & Kits
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    12505 in-lb
  • UPC_NO
    781568839225

Overview

Mfr description
RAPTOR ES60M SPACER EXTENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought