Motion
RAPTOR ES30M FULLSPCR EXTKIT

DODGE
RAPTOR ES30M FULLSPCR EXTKIT

RAPTOR ES30M FULLSPCR EXTKIT
MI ITEM #08522736
MFR #RAPTOR ES30M FULLSPCR EXTKIT
Price$1,636.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES30M FULLSPCR EXTKIT

RAPTOR ES30M FULLSPCR EXTKIT
MI ITEM #08522736
MFR #RAPTOR ES30M FULLSPCR EXTKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,636.10/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    30
  • Outside Diameter  
    8.25 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 7.86 inch, Minimum 4.44 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    5.79 hp
  • Lubrication
    None
  • Maximum Speed
    5800 rpm
  • Number Of Bolts
    12
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 603 in pound (pound in)
  • Torque Rating (in-lb)
    3651 in-lb
  • Torsional Stiffness
    275 in-lb/deg
  • UPC_NO
    782477356971

Overview

Mfr description
RAPTOR ES30M FULL SPACER ELEME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought