Motion
RAPTOR ES70M FULLSPCR EXTKIT

DODGE
RAPTOR ES70M FULLSPCR EXTKIT

RAPTOR ES70M FULLSPCR EXTKIT
MI ITEM #08522740
MFR #RAPTOR ES70M FULLSPCR EXTKIT
Price$3,233.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES70M FULLSPCR EXTKIT

RAPTOR ES70M FULLSPCR EXTKIT
MI ITEM #08522740
MFR #RAPTOR ES70M FULLSPCR EXTKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,233.10/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    70
  • Outside Diameter  
    14 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 10.8 inch, Minimum 7 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    35.1 hp
  • Lubrication
    None
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 1022 in pound (pound in)
  • Torque Rating (in-lb)
    22132 in-lb
  • Torsional Stiffness
    1856 in-lb/deg
  • UPC_NO
    782477357015

Overview

Mfr description
RAPTOR ES70M FULL SPACER ELEME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought