Motion
RAPTOR ES80M FULLSPCR EXTKIT

DODGE
RAPTOR ES80M FULLSPCR EXTKIT

RAPTOR ES80M FULLSPCR EXTKIT
MI ITEM #08522741
MFR #RAPTOR ES80M FULLSPCR EXTKIT
List Price$4,674.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES80M FULLSPCR EXTKIT

RAPTOR ES80M FULLSPCR EXTKIT
MI ITEM #08522741
MFR #RAPTOR ES80M FULLSPCR EXTKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,674.53/each for your price

Overview

Mfr description
RAPTOR ES80M FULL SPACER ELEME

Specifications

  • Element Material
    Natural Rubber
  • Outside Diameter
  • Coupling Style
    Split-Tire
  • Horsepower @ 100 RPM
    62.7 hp
  • UPC_NO
    782477357022
  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Coupling Component
    Element
  • Coupling Size
    80
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    2000 rpm
  • Parallel Misalignment
    0.1875 in
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    39503 in-lb
  • Distance Between Shaft Ends
    Maximum 15.88 inch, Minimum 8.98 inch
  • Number Of Bolts
    16
  • Tightening Torque
    Central Bolt 1022 in pound (pound in)
  • Torsional Stiffness
    2800 in-lb/deg
  • Width
    0 cm
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text