Motion
RAPTOR E5M ARMORED ELEMENT

DODGE
RAPTOR E5M ARMORED ELEMENT

Tire Coupling Flexible Element - Natural Rubber Element Material
Mi Item #08522748
MFR #RAPTOR E5M ARMORED ELEMENT
Price$343.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E5M ARMORED ELEMENT

Tire Coupling Flexible Element - Natural Rubber Element Material
Mi Item #08522748
MFR #RAPTOR E5M ARMORED ELEMENT

Mfr description
RAPTOR E5M ARMORED ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.55/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    5
  • Outside Diameter  
    5.38 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 1.84 inch, Minimum 0.78 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    1.47 hp
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 126 in pound (pound in)
  • Torque Rating (in-lb)
    926 in-lb
  • Torsional Stiffness
    97 in-lb/deg
  • UPC_NO
    782477355288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)