Motion
RAPTOR ES80 HALF SPCR EXT KIT

DODGE
RAPTOR ES80 HALF SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #08522786
MFR #RAPTOR ES80 HALF SPCR EXT KIT
Price$2,935.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES80 HALF SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #08522786
MFR #RAPTOR ES80 HALF SPCR EXT KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,935.65/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    80
  • Outside Diameter  
    16 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 11.28 inch, Minimum 4.04 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    62.7 hp
  • Lubrication
    None
  • Maximum Speed
    2000 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 1178 in pound (pound in)
  • Torque Rating (in-lb)
    39503 in-lb
  • Torsional Stiffness
    2800 in-lb/deg
  • UPC_NO
    782477318825

Overview

Mfr description
RAPTOR ES80 HALF SPACER ELEMEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought