Motion
13S SPCR HUB RSB

DODGE
13S SPCR HUB RSB

Sleeve Coupling Hub - RSB Bore
MI ITEM #08522974
MFR #13S SPCR HUB RSB
List Price$692.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S SPCR HUB RSB

Sleeve Coupling Hub - RSB Bore
MI ITEM #08522974
MFR #13S SPCR HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$692.41/each for your price

Overview

Mfr description
D-FLEX 13SC-HRSB SPCR HUB NO KS

Specifications

  • Coupling Size Code
    13
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    2400 rpm
  • Horsepower @ 100 RPM
    75 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • UPC_NO
    782476408596
  • Axial Misalignment
    0.25 in
  • Bore Length
    3.34 in
  • Coupling Component
    Spacer Hub
  • Coupling Size
    13
  • Manufacturer Catalog Number
    022228
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    2400 rpm
  • Outside Diameter
    6.125 in
  • Parallel Misalignment
    0.04 in
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    47268 in-lb
  • Flange Material
    Cast Iron
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought