Motion
P4B-E-160MR  TYPE E-XTRA

DODGE
P4B-E-160MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 160 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08522976
MFR #P4B-E-160MR TYPE E-XTRA
Price$16,748.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-160MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 160 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08522976
MFR #P4B-E-160MR TYPE E-XTRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,748.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Bolt Center To Center Length
    21.2500 to 23.2500 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    160 mm
  • Bore Inside Diameter
    6.2992 in
  • Bore Length
    10.5 in
  • Inside Diameter
    160 mm
  • Length Through Bore
    10.5000 in
  • Weight
    355 lbs

Details

  • Additional Details
    Sensor Ready | Solid Base
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple Lip Seal
  • Country of Origin
    US
  • Dynamic Load Capacity
    69200 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    023639
  • Max Rpm
    790 rpm
  • Maximum Speed
    790 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -29 to 93 °C, -20 to 200 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2553278 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475789313

Overview

Mfr description
P4B-E-160MR TYPE E-XTRA BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought