Motion
S1U-DI-055MR

DODGE
S1U-DI-055MR

Roller Insert Bearing - Tapered Roller Bearing, 55 mm Bore Dia., 127 mm OD, Set Screw
Mi Item #08522980
MFR #S1U-DI-055MR
Price$1,649.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-055MR

Roller Insert Bearing - Tapered Roller Bearing, 55 mm Bore Dia., 127 mm OD, Set Screw
Mi Item #08522980
MFR #S1U-DI-055MR

Mfr description
S1U-DI-055MR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,649.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bore Length
    3.7500 in
  • Outside Diameter  
    127 mm
  • Weight
    10.100 lbs

Details

  • Dynamic Load Capacity
    9850 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023704
  • Material
    023704
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477079313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)