Motion
S1UDI060M

DODGE
S1UDI060M

Roller Insert Bearing - Tapered Roller Bearing, 60 mm Bore Dia., 5.1875 in OD, Set Screw
MI ITEM #08522981
MFR #S1UDI060M
Price$2,201.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1UDI060M

Roller Insert Bearing - Tapered Roller Bearing, 60 mm Bore Dia., 5.1875 in OD, Set Screw
MI ITEM #08522981
MFR #S1UDI060M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,201.35/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Length
    4.0000 in
  • Outside Diameter  
    5.1875 in
  • Weight
    11.700 lbs

Details

  • Dynamic Load Capacity
    10600 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023705
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
S1UDI060M BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought