Motion
TUB-BO-014

DODGE
TUB-BO-014

TUB-BO-014
MI ITEM #08522991
MFR #TUB-BO-014
List Price$246.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TUB-BO-014

TUB-BO-014
MI ITEM #08522991
MFR #TUB-BO-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.59/each for your price

Overview

Mfr description
TUB-BO-014 BEARINGS

Specifications

  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Journal
  • Housing Construction
    Solid
  • Housing Type
    Type-B Babbitted Take-up
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Shaft Diameter
    0.8750 in
  • Take Up Frame Size
    BOTU-014
  • Expansion Capability
    Expansion (Float)
  • Bearing Type
    Bronze Bushed Journal Bearing
  • Weight - Imperial
    1.000
  • Type
    Type B Babbitted Take-Up Bronze Bushed Journal Bearing
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text