Motion
TUB-BO-015

DODGE
TUB-BO-015

Take-up Plain Sleeve Bearing Unit - 15/16 in Bore
Mi Item #08522992
MFR #TUB-BO-015
Price$258.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TUB-BO-015

Take-up Plain Sleeve Bearing Unit - 15/16 in Bore
Mi Item #08522992
MFR #TUB-BO-015

Mfr description
TUB-BO-015 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.79/each

Specifications

Dimensions

  • Bore Diameter
    15/16 in
  • Shaft Diameter
    0.9375 in
  • Take Up Frame Size
    BOTU-015
  • Weight
    1 lbs, 0.454 kg
  • Weight - Imperial
    1.000

Details

  • Bearing Material
    Bronze
  • Bearing Type
    Bronze Bushed Journal Bearing
  • Country of Origin
    USA
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Type
    Type-B Babbitted Take-up
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    034034
  • Material
    Aluminum
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Type
    Type B Babbitted Take-Up Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)