Motion
FB-PSEZ-104-P

DODGE
FB-PSEZ-104-P

E-Z Kleen Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket Mount, Polymer Housing
MI ITEM #08522998
MFR #FB-PSEZ-104-P
Your Price$307.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-PSEZ-104-P

E-Z Kleen Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket Mount, Polymer Housing
MI ITEM #08522998
MFR #FB-PSEZ-104-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.04/each(List $313.96)

Overview

Mfr description
FB-PSEZ-104-P BEARINGS
  • Manufactured from durable materials to withstand high-stress conditions, ensuring longevity and reliability.
  • Designed for optimal fit and function, reducing friction and enhancing operational efficiency.
  • Facilitates easy installation and secure attachment, providing stability in a variety of applications.
  • Capable of handling significant radial and axial loads, making it suitable for heavy-duty uses.
  • Dimensions include a bore size of 1.25 inches and an outer diameter of 3.75 inches, compatible with a range of machinery.
  • Perfect for use in conveyor systems, pumps, and other heavy equipment requiring reliable bearing support.
  • Ideal for applications within performance vehicles where high-load capacity and durability are essential.
  • A dependable choice for farming machinery, ensuring smooth operation in demanding conditions.
  • Reduces friction and wear, leading to improved efficiency and extended service life of both the bearing and connected components.
  • Built to perform in diverse environments, ensuring consistent operation in temperature fluctuations and exposure to contaminants.
  • Minimizes downtime and maintenance costs, providing excellent value for both industrial and automotive applications.

Specifications

  • Bore Diameter
    1-1/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Housing Construction
    Solid
  • Bolt Center To Center Length
    2.0000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Polymer
  • Bearing Type
    E-Z Kleen Flange-Mount Ball Bearing
  • Bolt Hole Diameter
    0.5000 in
  • Type Of Bearing
    Plain Sleeve
  • Bolt Size
    0.5000 in
  • Bore Length
    1.75 inch
  • Housing Type
    Flanged Bracket
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • UPC_NO
    782475004737
  • Expansion Capability
    Expansion (Float)
  • Suitable For Washdown Environment
    Yes
  • Country of Origin
    US
  • Locking Device
    Polymer Sleeve Insert
  • Manufacturer Catalog Number
    034740
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text