Motion
P2B-PSEZ-20M-P

DODGE
P2B-PSEZ-20M-P

Pillow Block Plain Sleeve Bearing - 20 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08522999
MFR #P2B-PSEZ-20M-P
Price$205.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-20M-P

Pillow Block Plain Sleeve Bearing - 20 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08522999
MFR #P2B-PSEZ-20M-P

Mfr description
P2B-PSEZ-20M-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.54/each

Specifications

Dimensions

  • Base Height
    1.3100 in
  • Base To Bore Centerline
    1.3100 in
  • Base Width
    1.4880 in
  • Bolt Center Diameter
    3.3800 to 4.1900 in
  • Bolt Center To Center Length
    3.3800 to 4.1900 in
  • Bolt Hole Diameter
    0.3750 in, 9.53 mm
  • Bolt Size
    M10
  • Bore Diameter  
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Bore Length
    1.23 inch
  • Housing Dimensions
    5.0390 x 1.4880 x 2.6890 in
  • Housing Width
    1.4880 in
  • Inner Race Width
    1.2300 in
  • Inside Diameter
    0.7870 in, 20 mm
  • Length
    5.0400 in, 128.02 mm
  • Length Through Bore
    1.2300 in
  • Max Bolt Hole Spacing
    4.1900 in
  • Min Bolt Hole Spacing
    3.3800 in
  • Overall Width
    1.4880 in
  • Shaft Diameter
    0.7870 in, 20 mm
  • Take Up Frame Size
    TS-100, LD-10
  • Thread Size
    M10
  • Weight
    0.44 lbs
  • Width
    1.4880 in, 37.80 mm

Details

  • Additional Details
    Expansion (Float) | Suitable For Washdown | Self-Lubricated
  • Application
    Washdown
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    85.85 to 106.43 mm
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Journal
  • Insert Material
    Polymer
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034748
  • Material
    Polymer
  • Measurement Standard
    Metric
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Polymer
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Rolling Element
    Journal
  • Self Aligning
    Yes
  • Series
    204
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475004041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)