Motion
P2B-PSEZ-30M-P

DODGE
P2B-PSEZ-30M-P

Pillow Block Plain Sleeve Bearing - 30 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523000
MFR #P2B-PSEZ-30M-P
Price$263.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-30M-P

Pillow Block Plain Sleeve Bearing - 30 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523000
MFR #P2B-PSEZ-30M-P

Mfr description
P2B-PSEZ-30M-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6900 in
  • Bore Diameter  
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Inside Diameter
    1.1810 in
  • Shaft Diameter
    30 mm
  • Weight
    0.78 lbs

Details

  • Additional Details
    Self-Lubricated
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Journal
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Material
    Polymer
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475004096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)