Motion
P2B-PSEZ-50M-P

DODGE
P2B-PSEZ-50M-P

Pillow Block Plain Sleeve Bearing - 50 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523001
MFR #P2B-PSEZ-50M-P
Price$452.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-50M-P

Pillow Block Plain Sleeve Bearing - 50 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523001
MFR #P2B-PSEZ-50M-P

Mfr description
P2B-PSEZ-50M-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.18/each

Specifications

Dimensions

  • Base Height
    1.2500 in
  • Base To Bore Centerline
    1.2500 in
  • Base Width
    2.3820 in
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    8.12 inch
  • Housing Width
    2.3820 in
  • Inner Race Width
    8.1200 in
  • Inside Diameter
    1.9685 in, 50 mm
  • Length Through Bore
    8.1200 in
  • Max Bolt Hole Spacing
    6.6800 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Overall Width
    2.3820 in
  • Shaft Diameter
    1.9685 in, 50 mm
  • Take Up Frame Size
    LD-30, TS-300
  • Weight
    1.2 lbs
  • Width
    2.3820 in, 60.50 mm

Details

  • Additional Details
    Expansion (Float) | Suitable For Washdown | Self-Lubricated
  • Application
    Washdown
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    152.40 to 169.67 mm
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Journal
  • Insert Material
    Polymer
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034754
  • Material
    Polymer
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Polymer
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Rolling Element
    Sleeve
  • Self Aligning
    Yes
  • Series
    210
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475004195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)