Motion
TB-PSEZ-30M-P

DODGE
TB-PSEZ-30M-P

Tapped Base Pillow Block Unit - 30 mm Bore, Tapped Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523004
MFR #TB-PSEZ-30M-P
Price$263.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-PSEZ-30M-P

Tapped Base Pillow Block Unit - 30 mm Bore, Tapped Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523004
MFR #TB-PSEZ-30M-P

Mfr description
TB-PSEZ-30M-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.08/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6900 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    0.4375 in
  • Bolt Center To Center Length
    3.0000 in, 76.20 mm
  • Bolt Hole Diameter
    0.4375 in, 11.11 mm
  • Bolt Size
    0.4375 in
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    1.52 inch
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.5200 in
  • Inside Diameter
    1.1810 in, 30 mm
  • Length
    111.10 mm
  • Length Through Bore
    1.5200 in
  • Max Bolt Hole Spacing
    3.0000 in
  • Min Bolt Hole Spacing
    3.0000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Take Up Frame Size
    LD-20, TS-250
  • Tap Thread Size
    M10x1.5
  • Thread Depth
    11.40 mm
  • Thread Size
    M10x1.5
  • Weight
    0.734 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Self-Lubricated
  • Application
    Washdown
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Bore Type
    Round
  • Compatible Frame Series
    206
  • Compatible Frame Type
    Tapped-Base Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    76.20 mm
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Polymer Sleeve
  • Insert Material
    Polymer
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    034757
  • Material
    Polymer
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Polymer
  • Product Type
    Pillow Block Ball Bearing Units
  • Self Aligning
    Yes
  • Series
    206
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475004621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)