Motion
TB-PSEZ-35M-P

DODGE
TB-PSEZ-35M-P

Tapped Base Pillow Block Unit - 1.3750 in Bore, Tapped Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523005
MFR #TB-PSEZ-35M-P
Price$310.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-PSEZ-35M-P

Tapped Base Pillow Block Unit - 1.3750 in Bore, Tapped Base Mount, Expansion Bearing (Floating), Polymer Housing Material
Mi Item #08523005
MFR #TB-PSEZ-35M-P

Mfr description
TB-PSEZ-35M-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.35/each

Specifications

Dimensions

  • Base Height
    1.8800 in
  • Base To Bore Centerline
    1.8750 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    3.2500 in, 82.59 mm
  • Bolt Hole Diameter
    0.5000 in, 12.70 mm
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in | 34.92 mm
  • Bore Length
    1.71 inch
  • Inner Race Width
    1.7100 in
  • Inside Diameter
    1.3750 in, 34.92 mm
  • Length Through Bore
    1.7100 in
  • Max Bolt Hole Spacing
    3.2500 in
  • Min Bolt Hole Spacing
    3.2500 in
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Take Up Frame Size
    LD-20, TS-250
  • Tap Thread Size
    0.5000 in
  • Thread Size
    0.5000 in
  • Weight
    0.72 lbs

Details

  • Additional Details
    Self-Lubricated
  • Application
    Washdown
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Bore Type
    Cylindrical
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Tapped-Base Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    82.55 mm
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Journal
  • Insert Material
    Polymer
  • Locking Type
    Self-Lubricated
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    034758
  • Material
    Polymer
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Polymer
  • Product Type
    Pillow Block Ball Bearing Units
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    207
  • Shaft Attachment
    Self-Lubricated
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475004652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)