Motion
F2B-PSEZ-25M-P

DODGE
F2B-PSEZ-25M-P

E-Z Kleen Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mounting, Polymer Housing, Expansion Bearing (Floating)
Mi Item #08523012
MFR #F2B-PSEZ-25M-P
Price$223.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-PSEZ-25M-P

E-Z Kleen Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mounting, Polymer Housing, Expansion Bearing (Floating)
Mi Item #08523012
MFR #F2B-PSEZ-25M-P

Mfr description
F2B-PSEZ-25M-P BEARINGS
  • Manufactured from durable materials to withstand high-stress conditions, ensuring longevity and reliability.
  • Designed for optimal fit and function, reducing friction and enhancing operational efficiency.
  • Facilitates easy installation and secure attachment, providing stability in a variety of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.01/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8900 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter
    25 mm
  • Bore Length
    1.62 inch
  • Max Bolt Hole Spacing
    3.8900 in
  • Min Bolt Hole Spacing
    3.8900 in

Details

  • Bearing Type
    E-Z Kleen Flange-Mount Ball Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Polymer
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Manufacturer Catalog Number
    034767
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475004256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)