Specifications
Dimensions
- Compatible Bore Diameter2.4375 in
Details
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)