Motion
035274

DODGE
035274

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523076
MFR #035274
Price$437.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035274

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523076
MFR #035274

Mfr description
SAF-509X1-7/16 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.81/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)