Motion
035297

DODGE
035297

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523096
MFR #035297
Price$1,069.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035297

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523096
MFR #035297

Mfr description
SAF-518X3-3/16 CLSD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.94/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.1875 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)