Motion
035341

DODGE
035341

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523130
MFR #035341
Price$556.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035341

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523130
MFR #035341

Mfr description
FSAF-515X2-7/16 CLSD BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.99/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)