Overview
Mfr description
H2S-616-USAF USAF BEARINGS
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475835768
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material035432
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data