Motion
035609

DODGE
035609

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523181
MFR #035609
Price$13,258.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035609

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523181
MFR #035609

Mfr description
SAF-052X9-7/16 TT CLSD BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,258.95/each

Specifications

Dimensions

  • Compatible Bore Diameter
    9.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)