Specifications
Dimensions
- Base To Bore Centerline12.0000 in
Details
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)