Motion
037440

DODGE
037440

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523228
MFR #037440
Price$81,547.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
037440

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523228
MFR #037440

Mfr description
H4S 176 USDAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81,547.20/each

Specifications

Dimensions

  • Base To Bore Centerline  
    14.5000 in
  • Bolt Center To Center Length
    39.2500 to 40.7500 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    037440
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475929320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)