Specifications
Details
- Housing MaterialCast Iron
- Insert MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationGrease
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
- UPC_NO782475768486
Overview
Mfr description
P2B520-USAF-308TTAH USAF BEARINGS