Motion
P4B513-USAF-203TTAH USAF

DODGE
P4B513-USAF-203TTAH USAF

Pillow Block Roller Bearing - Cast Iron Material
MI ITEM #08523247
MFR #P4B513-USAF-203TTAH USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B513-USAF-203TTAH USAF

Pillow Block Roller Bearing - Cast Iron Material
MI ITEM #08523247
MFR #P4B513-USAF-203TTAH USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475767977

Overview

Mfr description
P4B513-USAF-203TTAH USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought