Motion
CP4B544-USAF-708TT  USAF

DODGE
CP4B544-USAF-708TT USAF

Pillow Block Roller Bearing - 7.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523262
MFR #CP4B544-USAF-708TT USAF
Price$24,536.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B544-USAF-708TT USAF

Pillow Block Roller Bearing - 7.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523262
MFR #CP4B544-USAF-708TT USAF

Mfr description
CP4B544-USAF-708TT USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,536.06/each

Specifications

Dimensions

  • Base Height
    9.5000 in
  • Base To Bore Centerline
    9.5000 in
  • Base Width
    5.2500 in
  • Bolt Size
    1.5000 in | 38.10 mm
  • Bore Diameter  
    7.5000 in
  • Bore Inside Diameter
    7.5000 in
  • Bore Length
    12.1300 in
  • Housing Width
    12.1300 in
  • Inner Race Width
    12.1300 in
  • Inside Diameter
    7.5000 in
  • Length Through Bore
    12.1300 in
  • Max Bolt Hole Spacing
    27.8800 in
  • Min Bolt Hole Spacing
    24.7500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    12.1300 in
  • Shaft Diameter
    7.5000 in
  • Weight
    811.97 lbs
  • Width
    12.1300 in, 308.10 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    USAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Dynamic Load Capacity
    365000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Cast Closed Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    CP4B544-USAF-708TT USAF
  • Material
    Cast Iron
  • Max Rpm
    950 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    USAF
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    450000 lbf
  • Type
    Cast Closed Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)