Motion
CP4B056-USAF-1008ER USAF

DODGE
CP4B056-USAF-1008ER USAF

Pillow Block Roller Bearing - 10.5000 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523270
MFR #CP4B056-USAF-1008ER USAF
Price$39,774.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B056-USAF-1008ER USAF

Pillow Block Roller Bearing - 10.5000 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523270
MFR #CP4B056-USAF-1008ER USAF

Mfr description
CP4B056-USAF-1008ER USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,774.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.8750 in
  • Bore Diameter  
    10.5000 in
  • Bore Inside Diameter
    10.5000 in
  • Bore Length
    13.9200 in
  • Inside Diameter
    10.5000 in
  • Length Through Bore
    13.9200 in
  • Shaft Diameter
    10.5000 in
  • Weight
    880.55 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Dynamic Load Capacity
    345000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039174
  • Max Rpm
    850 rpm
  • Maximum Speed
    850 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    670000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)