Motion
P4B220-USAF-100MTT  USAF

DODGE
P4B220-USAF-100MTT USAF

Pillow Block Roller Bearing Unit - 100 mm Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523276
MFR #P4B220-USAF-100MTT USAF
Price$2,935.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B220-USAF-100MTT USAF

Pillow Block Roller Bearing Unit - 100 mm Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523276
MFR #P4B220-USAF-100MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,935.21/each

Specifications

Dimensions

  • Base Height
    4.5000 in
  • Base To Bore Centerline
    4.5000 in
  • Base Width
    2.3800 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    100 mm
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Bore Length
    6.8400 in
  • Housing Width
    2.3800 in
  • Inner Race Width
    6.8400 in
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Length Through Bore
    6.8400 in
  • Max Bolt Hole Spacing
    13.1300 in
  • Min Bolt Hole Spacing
    11.6300 in
  • Overall Width
    2.3800 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Weight
    73.15 lbs
  • Width
    2.3800 in, 60.45 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    USAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Dynamic Load Capacity
    96500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Combination Contact Labyrinth Seal
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039193
  • Material
    039193
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    220
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    106000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475772988

Overview

Mfr description
P4B220-USAF-100MTT USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought