Motion
P2B317-USAF-085MTT  USAF

DODGE
P2B317-USAF-085MTT USAF

Pillow Block Roller Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523309
MFR #P2B317-USAF-085MTT USAF
Price$3,282.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B317-USAF-085MTT USAF

Pillow Block Roller Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523309
MFR #P2B317-USAF-085MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,282.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in
  • Bore Length
    6.7800 in
  • Inside Diameter
    3.3460 in
  • Length Through Bore
    6.7800 in
  • Weight
    0.01 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    122000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039362
  • Material
    039362
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    125000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475807734

Overview

Mfr description
P2B317-USAF-085MTT USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought