Motion
P4B320-USAF-100MTT  USAF

DODGE
P4B320-USAF-100MTT USAF

Pillow Block Roller Bearing Unit - 100 mm Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523315
MFR #P4B320-USAF-100MTT USAF
Price$4,572.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B320-USAF-100MTT USAF

Pillow Block Roller Bearing Unit - 100 mm Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523315
MFR #P4B320-USAF-100MTT USAF

Mfr description
P4B320-USAF-100MTT USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,572.50/each

Specifications

Dimensions

  • Base Height
    5.2500 in
  • Base To Bore Centerline
    5.2500 in
  • Base Width
    2.7500 in
  • Bolt Center Diameter
    13.2500 to 14.5000 in
  • Bolt Center To Center Length
    13.2500 to 14.5000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    100 mm
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    7.8600 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    7.8600 in
  • Inside Diameter
    3.9375 in
  • Length Through Bore
    7.8600 in
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    13.2500 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    100 mm
  • Weight
    112 lbs
  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    Combination Contact Labyrinth Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    13.2500 to 14.5000 in
  • Dynamic Load Capacity
    183000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039377
  • Material
    039377
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    320
  • Shaft Attachment
    Direct Mount
  • Standards Met
    SAF
  • Static Load Capacity
    208000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475809394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)