Motion
P4B322-USAF-110MTT  USAF

DODGE
P4B322-USAF-110MTT USAF

Pillow Block Roller Bearing Unit - 110 mm Bore, Direct Mount Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523316
MFR #P4B322-USAF-110MTT USAF
Price$5,966.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B322-USAF-110MTT USAF

Pillow Block Roller Bearing Unit - 110 mm Bore, Direct Mount Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523316
MFR #P4B322-USAF-110MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,966.27/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bolt Center Diameter
    14.5000 to 16.0000 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in
  • Bore Diameter  
    110 mm
  • Bore Length
    8.0900 in
  • Length Through Bore
    8.0900 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    212000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4B322-USAF-110MTT
  • Material
    039378
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    240000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808458

Overview

Mfr description
P4B322-USAF-110MTT USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought