Motion
P4B626-USAF-407TT  USAF

DODGE
P4B626-USAF-407TT USAF

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523332
MFR #P4B626-USAF-407TT USAF
Price$9,043.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B626-USAF-407TT USAF

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523332
MFR #P4B626-USAF-407TT USAF

Mfr description
P4B626-USAF-407TT USAF BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,043.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Base Width
    3.7500 in
  • Bolt Center Diameter
    17.3800 to 19.2500 in
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    9.7800 in
  • Housing Width
    3.7500 in
  • Inside Diameter
    4.4375 in
  • Length Through Bore
    9.7800 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    4.4375 in
  • Weight
    287.87 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    280000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039420
  • Material
    039420
  • Max Rpm
    1300 rpm
  • Maximum Speed
    1300 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    310000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475842094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)