Motion
CP2B516-USAF-212TT  USAF

DODGE
CP2B516-USAF-212TT USAF

Pillow Block Roller Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523346
MFR #CP2B516-USAF-212TT USAF
Price$1,658.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B516-USAF-212TT USAF

Pillow Block Roller Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523346
MFR #CP2B516-USAF-212TT USAF

Mfr description
CP2B516-USAF-212TT USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,658.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    9.6300 to 11.0000 in
  • Bolt Center To Center Length
    9.6300 to 11.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Bore Length
    5.3300 in
  • Housing Width
    3.5000 in
  • Inside Diameter
    2.7500 in
  • Length Through Bore
    5.3300 in
  • Max Bolt Hole Spacing
    11.0000 in
  • Min Bolt Hole Spacing
    9.6300 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.7500 in
  • Take Up Frame Size
    TS-400
  • Weight
    50.97 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    56000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039587
  • Material
    039587
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    60000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475771172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)