Motion
CP4B518-USAF-303TT  USAF

DODGE
CP4B518-USAF-303TT USAF

Pillow Block Roller Bearing - 3.1875 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523352
MFR #CP4B518-USAF-303TT USAF
Price$2,375.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B518-USAF-303TT USAF

Pillow Block Roller Bearing - 3.1875 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523352
MFR #CP4B518-USAF-303TT USAF

Mfr description
CP4B518-USAF-303TT USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,375.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Bore Length
    6.2000 in
  • Inside Diameter
    3.1875 in
  • Length Through Bore
    6.2000 in
  • Shaft Diameter
    3.1875 in
  • Weight
    60.31 lbs

Details

  • Additional Details
    Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Dynamic Load Capacity
    78000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039594
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    85000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)